Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, 48", Cottage White
Mfr # 99204
Zoro # G5145537
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/4 In
- Material Steel
- Finish Cottage White
- Compatible Hunter Ceiling Fans
- Recommended 13 Ft. Ceilings or Higher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99204
- Zoro # G5145537
- UPC # 049694992048
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Dia. | 3/4 In |
Length | 48" |
Details
Item | Downrod, 48 In |
Material | Steel |
Finish | Cottage White |
Compatible | Hunter Ceiling Fans |
Recommended | 13 Ft. Ceilings or Higher |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W White (KCV2409-W)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- ROBERTSHAW Temperature Control (O60-200)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (6EDY3)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- HUNTER Ceiling Fan Downrod, 24 In. L, New Bronze (26043)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- Hunter Ceiling Fans & Accessories