Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 36", Polished Nickel
Mfr # 99283
Zoro # G5147241
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
- Dia. 3/4 In
- Recommended 12 Ft. Ceilings or Higher
- Compatible Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99283
- Zoro # G5147241
- UPC # 049694992833
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 36" |
Dia. | 3/4 In |
Details
Item | Downrod, 36 In |
Material | Steel |
Finish | Polished Nickel |
Recommended | 12 Ft. Ceilings or Higher |
Compatible | Hunter Ceiling Fans |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Type K Pipe Clamp Thermocouple Probe (R2970)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- HUNTER Extension Downrod, 12", Matte Silver (99301)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- Hunter Ceiling Fans