Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 36", Bronze Patina
Mfr # 28209
Zoro # G5145729
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze Patina
- Dia. 3/4 In
- Material Steel
- Length 36"
- Compatible Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 28209
- Zoro # G5145729
- UPC # 049694282095
- Country of Origin China
- Category Ceiling Fans
Dimensions
Dia. | 3/4 In |
Length | 36" |
Details
Item | Downrod, 36 In |
Finish | Bronze Patina |
Material | Steel |
Compatible | Hunter Ceiling Fans |
Recommended | 12 Ft. Ceilings or Higher |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20252.8 6PK)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8285BL 28 in. Orla 4-Light Indoor Hand Pull Chain Ceiling Fan; Black (CFL-8285BL)
- Hunter Ceiling Fans