Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 36", Antique Brass
Mfr # 26329
Zoro # G5146946
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Material Steel
- Dia. 3/4 In
- Compatible Hunter Ceiling Fans
- Recommended 12 Ft. Ceilings or Higher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 26329
- Zoro # G5146946
- UPC # 049694263292
- Country of Origin China
- Category Ceiling Fans
Dimensions
Dia. | 3/4 In |
Length | 36" |
Details
Item | Downrod, 36 In |
Finish | Antique Brass |
Material | Steel |
Compatible | Hunter Ceiling Fans |
Recommended | 12 Ft. Ceilings or Higher |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (51022)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59152)
- Hunter Ceiling Fans & Accessories