Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, 24 In. L, New Bronze
Mfr # 26043
Zoro # G0816453
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish New Bronze
- For Use With Hunter Ceiling Fans
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 26043
- Zoro # G0816453
- UPC # 049694260437
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 24 in |
Details
Finish | New Bronze |
Item | Downrod |
For Use With | Hunter Ceiling Fans |
Material | Steel |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish New Bronze, Material Steel, 24 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- MARADYNE Fan Blade, 6-1/2" CW, 1/4" T Shaft (61320)
- DAYTON Hex Hub, 5/8 In (2A565)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- HUNTER Ceiling Fan Downrod, 18", Bright Brass (22723)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- HUNTER Ceiling Fan Downrod, Bright Brass, Steel (26313)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- MAXIM 12" Down Rod, 89905, 7, 8, 15 (FRD12BK)
- Hunter Ceiling Fan Downrods