Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 24", Chestnut Brown
Mfr # 26331
Zoro # G5147147
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. 3/4 In
- Material Steel
- Finish Chestnut Brown
- Recommended 11 Ft. Ceilings or Higher
- Compatible Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 26331
- Zoro # G5147147
- UPC # 049694263315
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 24" |
Dia. | 3/4 In |
Details
Item | Downrod, 24 In |
Material | Steel |
Finish | Chestnut Brown |
Recommended | 11 Ft. Ceilings or Higher |
Compatible | Hunter Ceiling Fans |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- SCHNEIDER ELECTRIC Power Controller, 3-Phase (R820-623)
- SIEMENS Valve, 1/2", 0.47 CV, 2/3 Way (VMP42.10(2))
- COPELAND Compressor, 230V, 1-Phase, 27600 Btu (CS27K6E-PFV-945)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- Hunter Ceiling Fans & Accessories