Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 18", New Bronze
Mfr # 25999
Zoro # G5145336
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/4 In
- Length 18"
- Finish New Bronze
- Material Steel
- Compatible Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 25999
- Zoro # G5145336
- UPC # 049694259998
- Country of Origin China
- Category Ceiling Fans
Dimensions
Dia. | 3/4 In |
Length | 18" |
Details
Item | Downrod, 18 In |
Finish | New Bronze |
Material | Steel |
Compatible | Hunter Ceiling Fans |
Recommended | 10 Ft. Ceilings or Higher |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 120V, 3 Pole (DP301203)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120V AC (52106)
- HUNTER Hunter Fan 53091 Builder Deluxe Fan Bronze 52 In. (2887149)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- Hunter Ceiling Fans