Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, 18", Bright Brass
Mfr # 22723
Zoro # G5144128
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Hunter Ceiling Fans
- Finish New Bronze
- Recommended 10 Ft. Ceilings or Higher
- Material Steel
- Dia. 3/4 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 22723
- Zoro # G5144128
- UPC # 049694227232
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Dia. | 3/4 In |
Length | 18" |
Details
Item | Downrod, 18 In |
Compatible | Hunter Ceiling Fans |
Finish | New Bronze |
Recommended | 10 Ft. Ceilings or Higher |
Material | Steel |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION He2000 Plus W/Afs 120V (HE2000)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- HONEYWELL Air Purifir Hepa 310Sqft (HPA204)
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, 24 In. L, New Bronze (26043)
- HUNTER Ceiling Fan Downrod, 36", Cottage White (99203)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- Hunter Ceiling Fans & Accessories