Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, 12 In. L, White
Mfr # 22717
Zoro # G2790602
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter Ceiling Fans
- Material Steel
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 22717
- Zoro # G2790602
- UPC # 049694227171
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
Item | Downrod |
For Use With | Hunter Ceiling Fans |
Material | Steel |
Finish | White |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish White, Material Steel, 12 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208/230/460V, 3-Phase, 3.7HP, 1725rpm (HD60FE655)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FR150)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- COOLPRESSOR Compressor Cooler, 2-3/8" L, 2-3/8" W (CPPRO)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- HUNTER Ceiling Fan Downrod, 72", Black (23064)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- Hunter Ceiling Fans & Accessories