Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, 12 In. L
Mfr # 26019
Zoro # G1941152
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter Ceiling Fans
- Finish Brushed Nickel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 26019
- Zoro # G1941152
- UPC # 049694260192
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
For Use With | Hunter Ceiling Fans |
Finish | Brushed Nickel |
Material | Steel |
Item | Downrod |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish Brushed Nickel, Material Steel, 12 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Defrost Thermostat Supco Sl5708 (SL5708)
- ILC FILTER 16X25X5 H MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE I (WY-0JSD-1)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (F-034)
- WHIRLPOOL Egg Container (W10136387A)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- HUNTER Ceiling Fan Downrod, 36", Cottage White (99203)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- PROGRESS LIGHTING Fan Downrods, 3/4" x 12" (P2603-141)
- Hunter Ceiling Fans & Accessories