Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 12", Black
Mfr # 25144
Zoro # G5146316
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/4 In
- Finish Black
- Length 12"
- Material Steel
- Recommended 9 Ft. Ceilings or Higher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 25144
- Zoro # G5146316
- UPC # 049694251442
- Country of Origin China
- Category Ceiling Fans
Dimensions
Dia. | 3/4 In |
Length | 12" |
Details
Item | Downrod, 12 In |
Finish | Black |
Material | Steel |
Recommended | 9 Ft. Ceilings or Higher |
Compatible | Hunter Ceiling Fans |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 16 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-1620-8)
- HONEYWELL Flame Sensor, 6" (Q354A1018)
- NU-CALGON Drain Cleaner, Liquid, 1 gal, Straw (4134-08)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53327)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER Extension Downrod, 48", White (26337)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- Hunter Ceiling Fans