Shop All Ceiling Fans
Hunter
Ceiling Fan, 54 in. Blade Dia., Single Phase, 120
Mfr # 50783
Zoro # G501779488
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 54 in.
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50783
- Zoro # G501779488
- UPC # 049694507839
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 54 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Blade Finish | Cinnamon Walnut |
Blade Material - Fans | Wood |
Includes | Handheld Remote, Light Kit, 4.5 Inch Downrod |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Ceiling Fan |
Air Flow | 3562 cfm |
Speed Controllable | Yes |
Description
Leti 54 In. Matte Black with Cinnamon W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- Hunter Ceiling Fans & Accessories