Shop All Ceiling Fans
Hunter
Ceiling Fan, 54 in. Blade Dia., Single Phase, 120
Mfr # 50780
Zoro # G301779459
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 54 in.
- Housing Finish Noble Bronze
- Number of Blades 3
- Reversible Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50780
- Zoro # G301779459
- UPC # 049694507808
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 54 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Noble Bronze |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Blade Finish | Weathered White Birch |
Air Flow | 3562 cfm |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Handheld Remote, Light Kit, 4.5 Inch Downrod |
Blade Material - Fans | Wood |
Speed Controllable | Yes |
Item | Ceiling Fan |
Description
Leti 54 In. Noble Bronze w/Weathered Whit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together Manual Blast Gate, 3" Diameter, Galvanized (RCO03.G)
- BROAN Oval Phillips Screw 10-18 x 1-1/4 In (99150528)
- TJERNLUND PRODUCTS Wheel (950-4010)
- MCDONNELL & MILLER Bellows Base Assembly (343500)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- HUNTER CEILING FAN WHITE 52"" (53054)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- HUNTER Extension Downrod, 48", White (26337)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- Hunter Ceiling Fans