Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 51842
Zoro # G601778640
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte Silver
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51842
- Zoro # G601778640
- UPC # 049694518422
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte Silver |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Ceiling Fan |
Air Flow | 5596 cfm |
Blade Finish | Light Gray Oak |
Includes | Handheld Remote, Light Kit, 2 and 3 Inch Downrod |
Speed Controllable | Yes |
Description
Hardwick 52 In. Matte Silver with Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heating Lever Thermostat (CT50K1002/E1)
- FANTECH. Fantech 8in Fixed Metal Hood for Supply or Exhaust Air (45148)
- DAYTON Blade, Fan, 20 In (2C368)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- Hunter Ceiling Fans