Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50901
Zoro # G501778597
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50901
- Zoro # G501778597
- UPC # 049694509017
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | New Bronze |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Pull Chain |
Air Flow | 3090 cfm |
Blade Finish | American Walnut/Greyed Walnut |
Blade Material - Fans | Medium Density Fibreboard |
Item | Ceiling Fan |
Includes | Bowl Light Kit, 2 Inch Downrod |
Description
Swanson 52 In. New/Bronze w/American Walnut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- SIEMENS Electronic Damper Actuator, Dual Aux (GCA126.1U)
- AIR KING 24" Wall Mount Fan (9024)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53238)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59480)
- Hunter Ceiling Fans