Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50786
Zoro # G201779412
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50786
- Zoro # G201779412
- UPC # 049694507860
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Includes | Handheld Remote, Light Kit, 4.5 Inch Downrod |
Air Flow | 4535 cfm |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Finish | Cinnamon Walnut |
Blade Material - Fans | Wood |
Speed Controllable | Yes |
Item | Ceiling Fan |
Description
Melbourne 52 In. Matte Black w/Cinna
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- LENNOX Ignitor (49M85)
- TRION He2000 Plus W/Afs 120V (HE2000)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- HUNTER Extension Downrod, 18", White (22727)
- Hunter Ceiling Fans & Accessories