Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50594
Zoro # G201778484
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50594
- Zoro # G201778484
- UPC # 049694505941
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Housing Finish | Matte Black |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Item | Ceiling Fan |
Air Flow | 5596 cfm |
Includes | Handheld Remote, Light Kit, 2 Inch and 3 Inch Downrods |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Yes |
Blade Finish | Distressed Black |
Blade Material - Fans | Medium Density Fibreboard |
Description
Hardwick 52 In. Matte Black w/Distressed Bl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA24)
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- PROLINE 1/2 MIP x 3/4 In. Hose Thread Celcon Boiler Drain (102-503)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER CEILING FAN WHITE 52"" (53054)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- Hunter Ceiling Fans & Accessories