Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50386
Zoro # G901779460
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50386
- Zoro # G901779460
- UPC # 049694503862
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Speed Controllable | Pull Chain |
Air Flow | 4649 |
Blade Finish | Matte Black / Walnut |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Ceiling Fan |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Description
Aker 52 In. Matte Black w/Matte Black/Wal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct Carrier, 23 in. W, Yllw (9510-60)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- QUIET-ONE S10029 Motor & Fan Assembly For (S10029)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Extension Downrod, 18", Matte Silver (99302)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Extension Downrod, 60", Black (25149)
- LITEX INDUSTRIES 42" White Finish Ceiling Fan Incldes Blades and LED Light Kit (CC42WW4L)
- Hunter Ceiling Fans