Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50380
Zoro # G001779483
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Brushed Nickel
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50380
- Zoro # G001779483
- UPC # 049694503800
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Brushed Nickel |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Air Flow | 4649 |
Speed Controllable | Pull Chain |
Blade Finish | American Walnut / Natural Wood |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Ceiling Fan |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Description
Aker 52 In. Brushed Nickel w/American Walnu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20201.8 12PK)
- AIRMASTER FAN Extension Cord, Plastic (12002)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (52219)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- Hunter Ceiling Fans & Accessories