Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50378
Zoro # G101779437
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50378
- Zoro # G101779437
- UPC # 049694503787
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Fresh White |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Item | Ceiling Fan |
Blade Finish | Fresh White / Natural Wood |
Air Flow | 4649 |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Speed Controllable | Pull Chain |
Description
Aker 52 In. Fresh White w/Fresh White/Nat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER ADAPTR+OFF LP 1""X1/4""MPT (F273755)
- SUNTEC A2Ra7710 Waste Oil Pump (1 (A2RA7710)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-007)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-054)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120 (59251)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- Hunter Ceiling Fans & Accessories