Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50340
Zoro # G501779464
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 50340
- Zoro # G501779464
- UPC # 049694503404
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte Black |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Includes | Wall Control, Light Kit, 2 Inch and 3 Inch Downrods |
Blade Finish | Salted Black |
Item | Ceiling Fan |
Air Flow | 3772 |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Wall Control |
Description
Grove Park 52 In. Matte Black w/Salted Blac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LL BUILDING PRODUCTS Master Flow Insulated Flexible Duct, 4 In, 25 Ft L, Fiberglass, Silver (F6IFD4X300)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- BROAN Fan, Losone, 400 CFM (L400)
- HUNTER Hunter Bartlett 52 in. Brushed Nickel Silver LED Indoor Ceiling Fan (51329)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59385)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- Hunter Ceiling Fans & Accessories