Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50336
Zoro # G301778537
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte Black
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 50336
- Zoro # G301778537
- UPC # 049694503367
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte Black |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Item | Ceiling Fan |
Speed Controllable | Pull Chain |
Blade Finish | Matte Black |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Air Flow | 3589 |
Description
Spring Mill 52 In. Matte Black Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- HONEYWELL HOME STANDING PILOT BURNER, B BRACKET, .018 ORI (Q314A4586)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- Hunter Ceiling Fans