Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50312
Zoro # G501778832
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Indigo Blue
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 50312
- Zoro # G501778832
- UPC # 049694503121
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Indigo Blue |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Air Flow | 5863 |
Blade Finish | Light Gray Oak |
Item | Ceiling Fan |
Speed Controllable | Pull Chain |
Description
Hartland 52 In. Indigo Blue with Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-333)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4756-201)
- ROBINAIR Recovery Tanks (17506)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (0337-0150-0001)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- Hunter Ceiling Fans & Accessories