Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50292
Zoro # G501779549
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50292
- Zoro # G501779549
- UPC # 049694502926
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Black |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Finish | Black |
Includes | Handheld Remote, LED Light Kit, 2 Inch and 3 Inch Downrods, Stainless Steel Hardware |
Speed Controllable | Yes |
Air Flow | 3547 |
Item | Ceiling Fan |
Description
Anorak 52 In. Matte Black Outdoor Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In (3AZH9)
- ALL-FILTERS 20X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20221.C 4PK)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- Hunter Ceiling Fans