Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 51839
Zoro # G501778467
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51839
- Zoro # G501778467
- UPC # 049694518392
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Blade Finish | Light Gray Oak |
Speed Controllable | Pull Chain |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Light Kit, 2 and 4 Inch Downrod |
Item | Ceiling Fan |
Air Flow | 4121 cfm |
Description
Bartlett 44 In. Brushed Nickel with Lig
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Elliptical, PK 2 (T180-3X4X1/2E-PK2)
- KING ELECTRIC Whf Wall Heater 208V 2000-1000W White (WHF2020-W)
- SCOTSMAN Water Solenoid, For 56FK07, Fits Scotsman (12-3088-01)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- Hunter Ceiling Fans & Accessories