Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50905
Zoro # G601778664
product price: $119.98
/ea
Free Shipping & Returns
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50905
- Zoro # G601778664
- UPC # 049694509055
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Air Flow | 3090 cfm |
Blade Finish | Fresh White/Natural Wood |
Speed Controllable | Pull Chain |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Material - Fans | Medium Density Fibreboard |
Item | Ceiling Fan |
Includes | Bowl Light Kit, 2 Inch Downrod |
Description
Swanson 44 In. Fresh White w/Fresh White/Na
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Semi-Rigid 6" dia. 8 ft. Aluminum Duct (111586)
- FRANCE TRANSFORMERS Transformer 5Say-01 120/15000 1/4"Cc (98170)
- HOSHIZAKI Water Valve (P01559-01)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59267)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (51022)
- HUNTER Extension Downrod, 36", Black (25147)
- Hunter Ceiling Fans