Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50882
Zoro # G601778558
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Housing Finish Matte Silver
- Number of Blades 5
- Reversible Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50882
- Zoro # G601778558
- UPC # 049694508829
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Matte Silver |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Ceiling Fan |
Blade Finish | Autumn Walnut/Natural Wood |
Speed Controllable | Pull Chain |
Includes | Light Kit, 4.5 Inch Downrod |
Air Flow | 2999 cfm |
Blade Material - Fans | Medium Density Fibreboard |
Description
Swanson 44 In. Matte Silver w/Autumn Walnut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Motor Kit (154844301)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- HAVAHART HAVAHRT CAGETRAP32""1DOOR (1079)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3WU90)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER CEILING FAN LED WHITE 52in. (52487)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59385)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Bronze with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- Hunter Ceiling Fans & Accessories