Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50881
Zoro # G101778577
product price: $119.98
/ea
Free Shipping & Returns
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Housing Finish Noble Bronze
- Number of Blades 5
- Reversible Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50881
- Zoro # G101778577
- UPC # 049694508812
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Noble Bronze |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Speed Controllable | Pull Chain |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Ceiling Fan |
Air Flow | 2999 cfm |
Blade Finish | American Walnut/Greyed Walnut |
Includes | Light Kit, 4.5 Inch Downrod |
Blade Material - Fans | Medium Density Fibreboard |
Description
Swanson 44 In. New/Bronze w/American Walnut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Wheel, 12" x 10-1/2", 1/2" Bore (47K31)
- DAYTON Rectangular OEM Blower, 1360/970 RPM, 1 Phase, Direct, Rolled Steel (1TDT8)
- SUPCO Hard Start (URSC10)
- ALL-FILTERS 12X24X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12241.12 6PK)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- HUNTER Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (55086)
- Hunter Ceiling Fans & Accessories