Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50592
Zoro # G001778417
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 50592
- Zoro # G001778417
- UPC # 049694505927
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Item | Ceiling Fan |
Blade Finish | Fresh White |
Includes | Light Kit, 2 Inch and 4 Inch Downrods |
Speed Controllable | Pull Chain |
Air Flow | 4121 |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Bartlett 44 In. Fresh White Ceilingng Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Quincy Lab, Knob and Dial (201-2225)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005628)
- LUMENITE Control, Single Relay, Track Mount, 110VAC (WFLT-TM-2011)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- Hunter Ceiling Fans