Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50330
Zoro # G801778877
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte White
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 50330
- Zoro # G801778877
- UPC # 049694503305
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte White |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Speed Controllable | Pull Chain |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Finish | White Grain |
Air Flow | 3722 |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Item | Ceiling Fan |
Description
Pelston 44 in Matte White w/White Grain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- DAYTON Compact Air Curtain (4YP01)
- ALL-FILTERS 16 x 25x 1 Washable Electrostatic Furnace Air Filter (16251.E)
- CARRIER Limit Switch 350F M/R Limit Switch (HH18HA495)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Ceiling Fan Downrod, 24", Chestnut Brown (26331)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51081)
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- Hunter Ceiling Fans