Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50256
Zoro # G601778831
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Plastic
- Housing Finish Matte Silver
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50256
- Zoro # G601778831
- UPC # 049694502568
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Silver |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Blade Finish | Matte Silver / Roasted Maple |
Air Flow | 3096 |
Includes | 2 Inch and 3 Inch Downrods |
Item | Ceiling Fan |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Pull Chain |
Description
Cassius 44 In. Matte Silver w/Roasted Maple
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/2 in L., Silicon Carbide (41-403)
- IEC 18HP, 115V FAN COIL MOTOR (E020-70556330)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- HUNTER Extension Downrod, 18", Black (25145)
- HUNTER Commercial Ceiling Fan, 8ft, White, 120VAC (76293)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- Hunter Ceiling Fans