Shop All Bathroom Fans
This Product is Discontinued
Hunter
Ceiling Bathroom Fan, 110 cfm cfm, 4 Duct Dia., 120, With Light (Discontinued)
Mfr # 83001
Zoro # G7128331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes Adjustable Mounting Slider Bars
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 83001
- Zoro # G7128331
- UPC # 877697005249
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 |
Width (In.) | 15 |
Height (In.) | 10.94 |
Housing Height | 10.94 |
Housing Width | 9 45/64 in |
Housing Length | 15 |
Duct Size (In.) | 9 x 9.75 |
Profile Height Family | Medium |
Duct Diameter | 4 in |
Overall Height | 7 3/8 in |
Overall Depth | 8 7/8 in |
Overall Width | 9 3/4 in |
Overall HxWxD | 7 3/8 in x 9 3/4 in x 8 7/8 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Housing Material Steel, Heater Without Heater, Includes Adjustable Mounting Slider Bars, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Number of Speeds 1, Overall Depth 8 7/8 in, Overall Height 7 3/8 in, Overall Width 9 3/4 in, Lighted With Light, Phase 1
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.