Shop All Bathroom Fans
Hunter
Ceiling Bathroom Fan, 100 cfm cfm, 4 Duct Dia., 120, With Light
Mfr # 90064
Zoro # G7123081
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 100 cfm
- Includes Adjustable Mounting Slider Bars
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 90064
- Zoro # G7123081
- UPC # 877697005201
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 |
Height (In.) | 10.16 |
Housing Height | 10.16 |
Housing Length | 14.37 |
Width (In.) | 12 |
Housing Width | 9 45/64 in |
Duct Size (In.) | 9 x 9.75 |
Overall Depth | 8 7/8 in |
Profile Height Family | Medium |
Overall Height | 7 3/8 in |
Duct Diameter | 4 in |
Overall Width | 9 3/4 in |
Overall HxWxD | 7 3/8 in x 9 3/4 in x 8 7/8 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Housing Material Steel, Heater Without Heater, Includes Adjustable Mounting Slider Bars, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 100 cfm, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Number of Speeds 1, Overall Depth 8 7/8 in, Overall Height 7 3/8 in, Overall Width 9 3/4 in, Lighted With Light, Phase 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC (0390-0150-0001)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes (SPK80L)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (XB110)
- SWIVEL GreenBuilder Ventilation Fan 100 CFM (SW2512575)
- Hunter Bathroom Fans