Shop All Ceiling Fan Light Covers and Globes
Hunter
Bell Shaped Amber Linen Fitter Glass
Mfr # 99036
Zoro # G5143875
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Amber Linen
- Depth 6.2"
- Width 12"
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99036
- Zoro # G5143875
- UPC # 049694990365
- Country of Origin China
- Category Ceiling Fan Light Covers and Globes
Dimensions
Depth | 6.2" |
Width | 12" |
Height | 10.5" |
Details
Item | Fitter Glass, Bell Shaped |
Finish | Amber Linen |
Description
Accessory Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12)
- LYEMANCE Lyemance Lock-Top Damper Extra Hardware Pack (12174)
- 3M CUNO Cartridge- Cfs8112 (5581705)
- GREENSEAM Round Tee, 5 in Duct Dia, Galvanized Steel, 26 GA, 14 1/8 in W, 14-1/8" L, 9 in H (GRFTJ5GA26)
- HUNTER Fitter Glass, Cased White (99042)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- HUNTER 2 1/4IN Accessory Glass -Swirled Marble (99037)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- Hunter Ceiling Fan Light Covers and Globes