Shop All Bathroom Fans
Hunter
Bath Fan, 70 CFM, 120 V, Room size 75 Sq. F, 4 Duct Dia., 120
Mfr # 80200A
Zoro # G7219495
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Duct Dia. 4
- Duct Size (In.) 7.3 x 7.75
- Housing Length 14.17
- Width (In.) 13.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 80200A
- Zoro # G7219495
- UPC # 877697005133
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 |
Duct Size (In.) | 7.3 x 7.75 |
Housing Length | 14.17 |
Width (In.) | 13.19 |
Housing Height | 10.24 |
Details
Voltage | 120 |
Item | Bath Fan,70 CFM,120 V,Room size 75 Sq. F |
For Use With | Indoors |
Description
Bath Fan,70 CFM,120 V,Room size 75 Sq. Ft.,Brushed Nickel, Oil Rubbed Brone, Glass Style Swirled Marble,Sone Rating 2.0,Duct Dia 4'', Ceiling Opening 7.3" x 7.45", Two Bulbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO HV Utility Fan, 4905LASKO (4905)
- ACCUMULAIR Pleated Air Filter, 17.5" x 23.5" x 1", 4 Pack (FO17.5X23.5X1N_4)
- NU-CALGON Propylene Glycol, 5 gal. (4188-06)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- WORLD KITCHEN World Kitchen 210754 110 Cfm Bath Fan (210754)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan With 16' Flexible Duct, 1640 CFM, 3/8 HP (246431)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V (CEP150)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia. (FV-1115VQL1)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones (XB50L1)
- AIR KING Fan 80 Cfm, 120V/60Hz (AK80LS)
- Hunter Bathroom Fans