Shop All Shaving Supplies
Hunter Amenities
Shave Kit, Boxed, PK100
Mfr # HAIS-TOIL03
Zoro # G7616472
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Boxed
- Number of Pieces 100
- Includes 15 g Shave Cream, Twin Blade Razor
- Container Type Box
- Product Type Shave Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Amenities
- MFR # HAIS-TOIL03
- Zoro # G7616472
- Country of Origin China
- Category Shaving Supplies
Details
Item | Shave Kit |
Package Type | Boxed |
Number of Pieces | 100 |
Includes | 15 g Shave Cream, Twin Blade Razor |
Container Type | Box |
Product Type | Shave Kit |
Description
Shave Kit, Product Type Shave Kit, Container Type Box, Includes 15 g Shave Cream, Twin Blade Razor, Number of Pieces 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- AEK Israeli Compression Bandage (EN9516)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- REGISTRY Single Blade Wht Razor Wrapped, 144PK (CT-16326)
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- MCKESSON Twin-Blade Disposable Razor, Blue (16-RZ50)
- REGISTRY Triple Blade Pnk Razor Wrapped, 144PK (CT-16403A)
- COFFEE PRO Razor, Disposable, Wrapped, 14 Multi, 144PK (CFPRZRDSP144STR)
- UNION RAZOR Replacement Cartridges, PK 4 (RH2)
- BARBASOL Foil Rechargeable Razor (CBF12001BLK)
- Hunter Amenities Hair Care