Shop All Fabric & Sewing
Hunter Amenities
Mending Kit, Boxed, PK500
Mfr # X-SEWK0023
Zoro # G7504971
original price:
$184.99
4% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Boxed
- Number of Pieces 500
- Includes 6 Color Thread Card, Buttons, Needle, Safety Pin
- Container Type Box
- Product Type Mending Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter Amenities
- MFR # X-SEWK0023
- Zoro # G7504971
- Country of Origin China
- Category Fabric & Sewing
Details
Item | Mending Kit |
Package Type | Boxed |
Number of Pieces | 500 |
Includes | 6 Color Thread Card, Buttons, Needle, Safety Pin |
Container Type | Box |
Product Type | Mending Kit |
Description
Mending Kit, Product Type Mending Kit, Container Type Box, Includes 6 Color Thread Card, Buttons, Needle, Safety Pin, Number of Pieces 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- CRAFTY DAB Paper And Envelope Glue, PK12 (50789)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- TOPS Service Invoice Book, 8-1/2 x 7-3/4 (TOP4133)
- PAPILION Papilion R07420538033950YD 1.5 in. Grosgrain Ribbon 50 Yards - Cadet Blue (R07420538033950YD)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- TEXTILE CREATIONS Textile Creations RW0143 Rustic Woven Fabric; Micro Plaid Green; Black And Wine; 15 yd. (RW0143)
- DESIGNER FABRICS Designer Fabrics K0050G 54 in. Wide Light Blue And Navy Small Scale Diamonds Upholstery Jacquard Fabric (K0050G)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130B)
- Hunter Amenities