Shop All Residential Fans
This Product is Discontinued
Hunter
4 Personal Retro USB Fan Brushed Nickel (Discontinued)
Mfr # 90506
Zoro # G107150049
This Product is Discontinued
Key Features
- Height 5.9
- Voltage 5
- Width 3.5
- Head Tilt Adjustment 70
- Length 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 90506
- Zoro # G107150049
- UPC # 877697006420
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 5.9 |
Width | 3.5 |
Length | 4.9 |
Details
Voltage | 5 |
Head Tilt Adjustment | 70 |
Finish | Brushed Nickel |
Number of Blades | 4 |
Oscillating | 0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.