Shop All Residential Fans
This Product is Discontinued
Hunter
16 Retro Pedestal Fan in OilRubbed Bronze (Discontinued)
Mfr # 90444
Zoro # G707150036
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 51.18
- Voltage 120
- Width 15.75
- Finish Oil Rubbed Bronze
- Length 17.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 90444
- Zoro # G707150036
- UPC # 877697006376
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 51.18 |
Width | 15.75 |
Length | 17.52 |
Details
Voltage | 120 |
Finish | Oil Rubbed Bronze |
Oscillating | 80 |
Number of Blades | 4 |
Head Tilt Adjustment | 0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.