Humminbird

XNT-9-HW-MSI-150-T MEGA SI/DI Dual Spectrum CHIRP Transducer w/Temp f/HELIX® 7/8 MEGA


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

XNT-9-HW-MSI-150-T MEGA SI/DI Dual Spectrum CHIRP Transducer with Temp f/HELIX 7/8 MEGA SI Transom Mount, MEGA Down Imaging, 455 kHz and 1.2 MHz and Dual Spectrum CHIRP 2D Sonar with a CHIRP range of 150-220kHz. Includes built-in temperature. Compatible with: HELIX 7 CHIRP MEGA SI GPS G3/G4, HELIX 7 CHIRP MEGA SI GPS G3N/G4N. Features:Compatible with: HELIX 7 CHIRP MSI GPS G3, HELIX 7 CHIRP MSI GPS G3N, HELIX 7 CHIRP MSI GPS G4, HELIX 7 CHIRP MSI GPS G4NCable Length: 20 FeetDual Spectrum CHIRP Frequencies: Full: 150-220 kHz, Narrow: 180-240 kHz, Wide: 140-200 kHzDual Spectrum CHIRP Max Depth: 1200ft 365mSide Imaging Frequencies - Max Range side-to-side: 455kHz: 440-500 kHz - 800ft 146m, MEGA SI: 1075-1150 kHz - 250ft 76mDown Imaging Frequencies - Max Depth: 455kHz: 440-500 kHz - 125ft 38m, MEGA DI: 1075-1150 kHz - 75ft 23m

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.