Shop All Marine & Boat Speakers & Navigation
Humminbird
MEGA Live Imaging and Trade Transducer
Mfr # 710304-1
Zoro # G304401852
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Humminbird
- MFR # 710304-1
- Zoro # G304401852
- UPC # 82324055812
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
See fish in real-time, in no time. MEGA Live Imaging provides the most impressive live sonar on the water, allowing you to watch fish and structure in real-time, powered by the unmatched detail of MEGA Imagingandreg . This U.S. Patent Pending technology provides views out, down, and around your boat with absolute clarity, and even allows you to watch fish bite your lure. This accessory transducer mounts to a trolling motor shaft and provides three different live sonar views Down, Forward and Landscape modes with the included mounting bracket.Features :See fish and structure in real-time, with no gaps in sonar coverage, powered by the unmatched detail and clarity of MEGA Imagingandreg throughout the entire sonar view.View everything down, out and around your boat with live sonar. Choose from multiple viewing modes Forward, Down and Landscape, provided by the included trolling motor shaft mount.Keep fish and your lure within sight thanks to MEGA Imagingandreg detail and an optimized sonar cone angle, providing ample sonar coverage without sacrificing the precision ability to target individual fish.Mark and view waypoints on the MEGA Live Imaging sonar screen to remember productive fishing spots for next time, when paired with an optional GPS receiver with heading sensor (AS GPS HS).Connect MEGA Live Imaging to compatible Humminbird models via the included Ethernet cable. There is no external sonar box required for installation, allowing for the connection of optional sonar source like MEGA 360 Imagingandreg or Built-in MEGA Imagingandreg to the same control head.Compatible Humminbird control heads: HELIX 8-15 G3N andamp G4N models with MEGA Imagingandreg , All SOLIXandreg models, and All APEXandtrade models.For optimal sonar performance, it is recommended that MEGA Live Imaging be used with any Minn Kotaandreg Ultrexandtrade trolling motor or a Minn Kotaandreg Fortrexandreg trolling motor equipped with Built-in MEGA Imagingandreg Includes: MEGA Live Imaging transducer with adjustable mounting bracket, 10 Foot power cable, 20 Foot Ethernet cable and mounting hardware.Trolling motor and MEGA 360 Imaging accessories not included.1-Year Limited WarrantyCompatible Humminbird models:HELIX 8-15 G3N andamp G4N models with MEGA Imagingandreg All SOLIX models
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 07-14 SILVERADO/SIERRA 1500/2500/3500 REAR WHEEL WELL GUARDS WHEEL WEL (79001)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF222NA)
- BELL SPORTS BIKE TIRE 24"" W/KEVLAR (7091038)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Recessed Chain Eye 10x8x6 Inch (WC6810L)
- HUMMINBIRD MEGA 360 PC, MEGA 360 Power Cable (720120-1)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter (411470-1)
- HUMMINBIRD TRANSDUCERS (HUMMINBIRD) (710198-1)
- HUMMINBIRD Humminbird 408450-1 5-Port Ethernet Switch - AS ETH 5PXG (408450-1)
- HUMMINBIRD Humminbird HELIX 10® MEGA DI+ GPS G4N CHO Display Only (411410-1CHO)
- HUMMINBIRD Uc H89 Display Cover (780038-1)
- GARMIN 12V Adapter Cable f/Cigarette Lighter (010-10085-00)
- Humminbird Marine & Boat Speakers & Navigation