Humminbird SOLIX® 12 CHIRP MEGA SI+ G3 CHO Display Only
Mfr # 411550-1CHO
Zoro # G903532186
Product Information
- Brand Humminbird
- MFR # 411550-1CHO
- Zoro # G903532186
- UPC # 82324055843
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SOLIX® 12 CHIRP MEGA SI+ G3 CHO Display Only
The SOLIX 12 CHIRP MSI+ G3 CHO combines cutting-edge technologies like MEGA Side Imaging+, MEGA Down Imaging+, Dual Spectrum CHIRP Sonar and AutoChart Live on an ultra-clear Cross Touch® display. Take full advantage of the generous 12.1" touchscreen display with customizable views and settings that allow you to see multiple technologies at once and find what you want quickly via the convenient side bar menu. Leverage the networking power of built-in Wi-Fi and NMEA 2000® connectivity, as well as Bluetooth® and Ethernet connections for compatibility with the One-Boat NetworkTM family of products from Humminbird, Minn Kota and Cannon. This CHO (Control Head Only) model is the perfect pairing for those anglers looking to select their own transducer or pair this model with MEGA 360 Imaging or a Built-in MEGA Imaging trolling motor from Minn Kota®
Features:
- Control Head Only Model: This model does not include a transducer. This CHO model is a great choice for those looking to connect to connect to Built-in MEGA Imaging on Minn Kota trolling motors, accessory transducer options like MEGA 360 Imaging, or share sonar data from an existing Humminbird Ethernet network.
- Cross Touch® Interface: Control your fish finder using the touchscreen or the keypad—it's up to you. Any menu navigation you can do on the touchscreen can also be done on the keypad, providing quick and intuitive access to technologies on your terms, no matter your situation and conditions.
- Customized Experience: Utilize an intuitive user interface and sidebar menu which provide customizable settings and view combinations to make your fishing experience all your own.
- NEW Dual Core Processor: Perform any task with speed and ease, thanks to the ultra-responsive interface and upgraded processing power.
- Industry-leading Humminbird sonar: Equipped with MEGA Side Imaging+, MEGA Down Imaging+ and Dual Spectrum CHIRP sonar to keep you on the fish. MEGA Imaging+ provides views up to 250' under and out to either side of your boat and Dual Spectrum CHIRP shows exceptional 2D sonar with superior target separation and fish clarity.
- Internal GPS and Humminbird Basemap: Our enhanced basemap provides you with a clear view of underwater terrain and surrounding points of interest so you can fish and navigat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-Way Iso Cable 1/8, 2/10, 4/12 X 100' (050052)
- HALTEC Tire Gauge Grip (TGG-1)
- B/A PRODUCTS CO Hook w/Ring, Eye, J, 4700Lb (N711-2-L)
- BOSCH Aerotwin Wiper Blade, 3397007586 (3397007586)
- HUMMINBIRD Humminbird 410170-1 Piranhamax 4 Portable (410170-1)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter CHO Display Only (411470-1CHO)
- HUMMINBIRD HELIX 10® MEGA DI+ GPS G4N (411410-1)
- HUMMINBIRD Humminbird 710282-1 XM9HWMSIT Transom Transducer (710282-1)
- HUMMINBIRD XNT-9-SI-180-T TM Transducer (710200-1)
- HUMMINBIRD Mega 360 Imaging Fortrex (411260-1)
- SHAKESPEARE 5257-S Antenna Splitter f/VHF Radio, AIS Receiver -AM/FM Stereo (5257-S)
- Humminbird Marine & Boat Speakers & Navigation