Humminbird SOLIX® 12 CHIRP MEGA SI+ G3
Mfr # 411550-1
Zoro # G501967519
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humminbird
- MFR # 411550-1
- Zoro # G501967519
- UPC # 82324054891
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SOLIX® 12 CHIRP MEGA SI+ G3
The SOLIX 12 CHIRP MSI+ G3 combines cutting-edge technologies like MEGA Side Imaging+, MEGA Down Imaging+, Dual Spectrum CHIRP Sonar and AutoChart Live on an ultra-clear Cross Touch® display. Take full advantage of the generous 12.1" touchscreen display with customizable views and settings that allow you to see multiple technologies at once and find what you want quickly via the convenient side bar menu. Leverage the networking power of built-in Wi-Fi and NMEA 2000®, as well as Bluetooth® and Ethernet connections for compatibility with the One-Boat NetworkTM family of products from Humminbird, Minn Kota and Cannon.
Features:
- Cross Touch® Interface: Control your fish finder using the touchscreen or the keypad—it's up to you. Any menu navigation you can do on the touchscreen can also be done on the keypad, providing quick and intuitive access to technologies on your terms, no matter your situation and conditions.
- Customized Experience: Utilize an intuitive user interface and sidebar menu which provide customizable settings and view combinations to make your fishing experience all your own.
- NEW Dual Core Processor: Perform any task with speed and ease, thanks to the ultra-responsive interface and upgraded processing power.
- Industry-leading Humminbird sonar: Equipped with MEGA Side Imaging+, MEGA Down Imaging+ and Dual Spectrum CHIRP sonar to keep you on the fish. MEGA Imaging+ provides views up to 250' under and out to either side of your boat and Dual Spectrum CHIRP shows exceptional 2D sonar with superior target separation and fish clarity.
- Internal GPS and Humminbird Basemap: Our enhanced basemap provides you with a clear view of underwater terrain and surrounding points of interest so you can fish and navigate with total confidence. Identify buoys, day markers, hazards, marinas, contours, depth markers and much, much more. Includes charts of more than 10,000 lakes, plus coastal coverage for the continental U.S.
- Premium Chart Compatible: Humminbird provides the most complete offering of premium chart options to anglers everywhere. Get a complete view of the world below with optional charts from Humminbird's LakeMaster® and CoastMasterTM products, as well as your choice of compatible Navionics® charts.
- AutoChart Live: Create real-time maps of y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF785)
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4120)
- DV8 OFFROAD TRACTION BOARD W BAG OLIVE FINISH (RTB1-01OL)
- HUMMINBIRD Humminbird 4114101CHO Helix 10 CHIRP MEGA DI+ Fishfinder/Chartplotter/GPS G4N CHO (No Tansducer) (411410-1CHO)
- HUMMINBIRD Humminbird 710267-1 Thru-Hull SOLIX/ONIX DualBeam MEGA SI MEGA DI Transducer (710267-1)
- HUMMINBIRD UC H7 HELIX 7 Unit Cover (780029-1)
- HUMMINBIRD Humminbird 410190-1 HELIX 5 Sonar G2 Fish Finder (410190-1)
- HUMMINBIRD IDMK S12R In-Dash Mounting Kit f/SOLIX 12 (740176-1)
- HUMMINBIRD LakeMaster® VX Premium - Ontario (602020-1)
- VDO MARINE 3-3/8" Tachometer w/Multi-Function Display-0 to 3000 RPM-Black Dial (A2C59512390)
- Humminbird Marine & Boat Speakers & Navigation