Humminbird

Humminbird AS GPS HS Precision GPS Antenna w/Heading Sensor


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AS GPS HS

Precision GPS Antenna w/Heading Sensor

The AS GPS HS is a precision GPS receiver with heading sensor provides fast position fixes with an accuracy within 2.5 meters. An internal compass also provides constant boat heading displayed on your Humminbird chart screen, even while sitting still. This heading sensor makes it easy to understand your boat’s direction in correlation to the GPS chart for precision boat control.

  • Compatible with the following models: all SOLIX (with AS GPS NMEA adapter), all HELIX 12, all HELIX 10, all HELIX 9, all HELIX 8, all HELIX 7 G2N & G3N, all MEGA 360 Imaging models, all 360 Imaging models, all ONIX Series*, 859ci HD Combo, 859ci HD DI Combo, 859ci HD XD Combo, 899ci HD SI Combo, 959ci HD Combo, 959ci HD DI Combo, 959ci HD XD Combo, 999ci HD SI Combo, 1159ci HD Combo, 1159ci HD DI Combo, 1159ci HD XD Combo, 1199ci HD SI Combo
  • Receiver dimensions: 3.25" diameter, 1.5" high and comes with 20' cable and has a 1"-14 thread count stem mountable with an optional antenna stem (antenna stem not included).
  • This receiver requires software 6.570 or higher in the compatible Humminbird product.
  • Note: SOLIX and ONIX Series require purchase of AS GPS NMEA cable for connection. APEX requires the AS GPS adapter
  • When used with 360 Imaging, provides the ability to mark accurate waypoints anywhere on the screen.
  • Note: this GPS receiver WILL NOT work with InterLink.
  • 1-Year Limited Warranty

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.