Humminbird

Humminbird 4114101CHO Helix 10 CHIRP MEGA DI+ Fishfinder/Chartplotter/GPS G4N CHO (No Tansducer)


product price: $1,550.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MEGA IMAGING+ MEGA Imaging+ provides sonar coverage under your boat up to 200’ (60m) with MEGA Down Imaging+ and sonar coverage up to 200’ (60m) on both sides with MEGA Side Imaging+. In addition, take advantage of 20% more detail, so you can find fish fast.DUAL SPECTRUM CHIRP With a powerful Low-Q CHIRP transducer, our Dual Spectrum CHIRP sonar provides crystal-clear returns, exceptional target separation and amazing fish arches.MEGA 360 IMAGING COMPATIBLE MEGA 360 Imaging provides the clearest sonar imagery using our MEGA Imaging+ technology, in a 360° view around and under your boat. Available in models for Minn Kota Ultrex and Fortrex, as well as Universal and No Mount options. MEGA 360 Imaging can be used while sitting still or while using your trolling motor, all without interrupting your sonar picture. Compatible with HELIX G3N/G4N models with MEGA Imaging+.HUMMINBIRD BASEMAP BUILT-IN Our built-in basemap include buoys, day markers, hazards, marinas, contours, depth markers and much, much more. Includes charts of more than 10,000 lakes, plus coastal coverage for the U.S.AUTOCHART LIVE Create real-time maps of your fishing spots, with access to patented Humminbird LakeMaster features. Map depth contours, bottom hardness and vegetation as you drive your boat, with 8 hours of built-in recording time.LAKEMASTER CHARTS COMPATIBLE Upgrade to the unrivaled accuracy and detail of Humminbird LakeMaster maps. Utilize the easy-to-read contours and chart adjustment features of LakeMaster. Add depth contours and satellite imagery to your arsenal with LakeMaster Plus, or opt for depth contours and predictive fish searches on SmartStrike.COASTMASTER CHARTS COMPATIBLE The all-new Humminbird CoastMaster provides highly-accurate chart coverage for all U.S. coastal waters. With complete coverage for all East, West and Gulf coast waters on a single card, CoastMaster delivers saltwater captains the information and features they need to fish and navigate with confidence.NAVIONICS COMPATIBLE Humminbird provides even more map options thanks to additional Navionics compatibility.KEYPAD CONTROL Master HELIX at the touch of a button. Access the preloaded views from the user-friendly menu system, operated by soft key controls, allowing you to reliably operate your fish finder in any conditions.NMEA 2000 AND Wi-Fi Connect HELIX to a NMEA 2000 backbone and gather a complete view of your vessel, including available information like engine gauges, fuel information, and NMEA 2000 connected accessories. Built-in Wi-Fi also provides wireless communication capabilities.ONE-BOAT NETWORK The One-Boat Network, powered by Ethernet and Bluetooth connectivity, is a family of products from Humminbird, Minn Kota and Cannon that integrate together to make finding, staying on, and catching fish easier. With a Humminbird control head at the center of it all, control your Minn Kota i-Pilot Link trolling motor, Talon and Raptor shallow water anchors, and Cannon downriggers. Even utilize the Humminbird FishSmart App for wireless software updates and connecting with technical service.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.