Humminbird

HELIX 9® CHIRP MEGA DI+ GPS G4N


product price: $1,419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HELIX 9 CHIRP MEGA DI+ GPS G4NThe HELIX 9 CHIRP MDI+ GPS G4N features a 9 display, MEGA Down Imaging+, Dual Spectrum CHIRP Sonar and internal GPS with Humminbird Basemap. As with all HELIX G4N models, this HELIX 9 includes standard features such as AutoChart Live, Wi-Fi and NMEA 2000, in addition to Bluetooth and Ethernet networking for compatibility with the One-Boat Network family of products from Humminbird, Minn Kota and Cannon. Features:Keypad control: Master HELIX at the touch of a button. Access the preloaded views from the user-friendly menu system, operated by soft key controls that allow you to reliably operate your fish finder in any condition.MEGA Down Imaging+: Get unprecedented underwater clarity with Down Imaging coverage down to 200 feet below your boat. You'll unlock more fish and structure with 20% more detail and 60% more depth capability than MEGA Down Imaging sonar.Dual Spectrum CHIRP sonar: Before you cast, know what's down there thanks to highly-detailed fish arches and a clear view of fish-holding structure and the bottom. Powered by our proprietary, Low-Q CHIRP transducer, Dual Spectrum offers two ways to search Wide Mode for maximum coverage and Narrow Mode for focusing on the slightest detail.Internal GPS and Humminbird Basemap: Our enhanced basemap provides you with a clear view of underwater terrain and surrounding points of interest so you can fish and navigate with total confidence. Identify buoys, day markers, hazards, marinas, contours, depth markers and much, much more. Includes charts of more than 10,000 lakes, plus coastal coverage for the continental U.S.Premium Chart Compatible: Humminbird provides the most complete offering of premium chart options to anglers everywhere. Get a complete view of the world below with optional charts from Humminbird's LakeMaster and CoastMaster products, as well as your choice of compatible Navionics charts. AutoChart Live: Create real-time maps of your fishing spots, with access to patented Humminbird LakeMaster features. Map depth contours, bottom hardness and vegetation as you drive your boat. Comes standard with eight 8 hours of built-in recording time and is compatible with AutoChart Zero Line SD cards for virtually-endless AutoChart Live mapping capacity.One-Boat Network Compatible: Many Humminbird m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.