Humminbird

HELIX 7 CHIRP MEGA DI GPS G4N CHO


product price: $775.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The fish finder features MEGA Down Imaging, Dual Spectrum CHIRP Sonar, AutoChart Live, Internal GPS, and Humminbird Basemap built-in. An upgraded high-definition 7" display will give you the best view of the many pre-loaded split screen view options so that you'll never miss a fish. All HELIX 7 G4N models support Ethernet networking, Bluetooth(R), NMEA 2000(R), Wi-Fi, and are compatible with the One-Boat Network(TM), which means you'll have total control of your fishing machine at your fingertips.

Features:

  • Control Head Only Model: This model does not include a transducer. This CHO model is a great choice for those looking to connect to Built-in MEGA Down Imaging or Universal Sonar 2 on Minn Kota trolling motors or add to an existing Humminbird Ethernet network.
  • Keypad control: Master HELIX at the touch of a button. Access the pre-loaded views from the user-friendly menu system, operated by softkey controls that allow you to reliably operate your fish finder in any conditions.
  • MEGA Down Imaging: Get unprecedented underwater clarity with coverage down to 125 feet below your boat. You'll unlock new details with up to 3X more detail than standard Down Imaging sonar.
  • Dual Spectrum CHIRP sonar: Before you cast, know what's down there thanks to highly detailed fish arches and a clear view of the fish-holding structure and the bottom. Powered by our proprietary, Low-Q CHIRP transducer, Dual Spectrum CHIRP 2D sonar offers two ways to search; Wide Mode for maximum coverage and Narrow Mode for focusing on the slightest detail.
  • Internal GPS and Humminbird Basemap: Our enhanced base map provides you with a clear view of underwater terrain and surrounding points of interest so you can fish and navigate with total confidence. Identify buoys, day markers, hazards, marinas, contours, depth markers, and much, much more. Includes charts of more than 10,000 lakes, plus coastal coverage for the continental U.S.
  • Premium Chart Compatible: Humminbird provides the most complete offering of premium chart options to anglers everywhere. Get a complete view of the world below with optional charts from Humminbird's LakeMaster and CoastMaster products, as well as your choice of compatible Navionics charts.
  • AutoChart Live: Create real-time maps of your fishing spots, with access to patented Hummin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.