Humminbird

HELIX 5 CHIRP/GPS G3 Portable


product price: $510.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HELIX 5 CHIRP/GPS G3 PortableIf fishing is in your DNA, there's no such thing as too early or too far. The HELIX 5 Series answers the call with an uncompromising 5 widescreen, color display. This HELIX 5 CHIRP GPS G3 PT model features Dual Spectrum CHIRP 2D sonar, internal GPS with Humminbird Basemap, and AutoChart Live built-in, with additional compatibility for Humminbird and Navionics premium fishing charts. Take all of these features on the go thanks to a portable shuttle, battery, charger, and suction cup transducer.Features:Keypad control: Master HELIX at the touch of a button. Access the pre-loaded views from the user-friendly menu system, operated by softkey controls that allow you to reliably operate your fish finder in any conditions.Portable Carrying Case: Take your fishing system on the go. The soft-sided carrying case protects your Humminbird for safe transport.Dual Spectrum CHIRP sonar: Before you cast, know what's down there thanks to highly detailed fish arches and a clear view of the fish-holding structure and the bottom. Powered by our proprietary, Low-Q CHIRP transducer, Dual Spectrum CHIRP 2D sonar offers two ways to search Wide Mode for maximum coverage and Narrow Mode for focusing on the slightest detail.Internal GPS and Humminbird Basemap: Our enhanced base map provides you with a clear view of underwater terrain and surrounding points of interest so you can fish and navigate with total confidence. Identify buoys, day markers, hazards, marinas, contours, depth markers, and much, much more. Includes charts of more than 10,000 lakes, plus coastal coverage for the continental U.S.Premium Chart Compatible: Humminbird provides the most complete offering of premium chart options to anglers everywhere. Get a complete view of the world below with optional charts from Humminbird's LakeMaster and CoastMaster products, as well as your choice of compatible Navionics charts.AutoChart Live: Create real-time maps of your fishing spots, with access to patented Humminbird LakeMaster features. Map depth contours, bottom hardness and vegetation as you drive your boat. Comes standard with eight 8 hours of built-in recording time and is compatible with AutoChart Zero Line SD cards for virtually endless AutoChart Live mapping capacity.Includes control head, Shuttle, bag, suction cup mount transducer, power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.