Humminbird

APEX® 13 MSI+ Chartplotter CHO Display Only


product price: $4,222.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The APEX 13 MSI+ CHARTPLOTTER CHO provides the clearest sonar imaging on the sharpest multi-function display that that anglers have ever seen. Industry-leading MEGA Imaging+ and Dual Spectrum CHIRP sonar come standard, with even more performance from a dedicated sonar channel for accessory 2D CHIRP transducers up to 2kW. See it all clearly with a 13.3"" Full-HD touchscreen that provides customized display of information from advanced network options like NMEA 2000®, HDMI In/Out, WiFi and Bluetooth®. Add the power of the One-Boat NetworkTM to integrate the accuracy of Humminbird GPS charts, unrivaled boat control from Minn Kota® and reach new depths with wireless Cannon® downrigger control. The APEX Series is the kind of MFD that will take you fishing to a new level. This CHO (Control Head Only) model is the perfect pairing for anglers looking to select their own transducer, such as a Stainless Steel thru-hull option (SSTH 14 HW MSI+) or simply to add an additional display to an existing Humminbird network. "

Features:

  • Control Head Only Model: This model does not include a transducer. This CHO model is a great choice for those looking to connect to connect to Built-in MEGA Imaging on Minn Kota trolling motors, accessory transducer options like MEGA 360 Imaging, or share sonar data from an existing Humminbird Ethernet network.
  • Full HD Display with Cross Touch® interface: APEX delivers eye-popping detail with a 1920H x 1080V display. See the incredible detail of sonar and chart images that will ensure you never miss a thing. Control it all using the touchscreen or the keypad—it's up to you.
  • Customized Experience: Utilize an intuitive user interface and sidebar menu which provide customizable settings and view combinations to make your fishing experience all your own.
  • Dual Core Processor: Perform any task with speed and ease, thanks to the ultra-responsive interface and upgraded processing power.
  • Industry-leading Humminbird sonar: Equipped with MEGA Side Imaging+, MEGA Down Imaging+ and Dual Spectrum CHIRP sonar to keep you on the fish. MEGA Imaging+ provides views up to 250' under and out to either side of your boat and Dual Spectrum CHIRP shows exceptional 2D sonar with superior target separation and fish clarity.
  • Dual Channel CHIRP S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.