Humminbird

Apex 16 Msi Chartplotter Cho Display Only (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The APEX 16 MSI CHARTPLOTTER CHO provides the clearest sonar imaging on the sharpest multifunction display that that anglers have ever seen Industryleading MEGA Imaging and Dual Spectrum CHIRP sonar come standard, with even more performance from a dedicated sonar channel for accessory 2D CHIRP transducers up to 2kW See it all clearly with a 156 FullHD touchscreen that provides customized display of information from advanced network options like NMEA 2000, HDMI InOut, WiFi and Bluetooth Add the power of the OneBoat Network to integrate the accuracy of Humminbird GPS charts, unrivaled boat control from Minn Kota and reach new depths with wireless Cannon downrigger control The APEX Series is the kind of MFD that will take you fishing to a new level This CHO Control Head Only model is the perfect pairing for anglers looking to select their own transducer, such as a Stainless Steel thruhull option SSTH 14 HW MSI or simply to add an additional display to an existing Humminbird network Features Control Head Only Model This model does not include a transducer This CHO model is a great choice for those looking to connect to connect to Builtin MEGA Imaging on Minn Kota trolling motors, accessory transducer options like MEGA 360 Imaging, or share sonar data from an existing Humminbird Ethernet network Full HD Display with Cross Touch interface APEX delivers eyepopping detail with a 1920H x 1080V display See the incredible detail of sonar and chart images that will ensure you never miss a thing Control it all using the touchscreen or the keypadit's up to you Customized Experience Utilize an intuitive user interface and sidebar menu which provide customizable settings and view combinations to make Our fishing experience all Our own Dual Core Processor Perform any task with speed and ease, thanks to the ultraresponsive interface and upgraded processing power Industryleading Humminbird sonar Equipped with MEGA Side Imaging, MEGA Down Imaging and Dual Spectrum CHIRP sonar to keep you on the fish MEGA Imaging provides views up to 250' under and out to either side of Our boat and Dual Spectrum CHIRP shows exceptional 2D sonar with superior target separation and fish clarity Dual Channel CHIRP Sonar Dual sonar ports offer connection with any Humminbird sonar options, as well as a dedicated port for 2D CHIRP transducers up to 2kW Internal GPS and Humminbird BasemapOur enhanced bas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.